Custom Printed Rugs AWV072 Maple Leaves Door Mat; 18 x 30 in.

  • Mfr # AWV072

  • Zoro # G003697235


product price: $35.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWV072
Zoro #
G003697235
UPC #
762990004634
Country of Origin
United States

Description

Features
  • The prints are rotary screened on 100% polyester pile for durability and lasting clarity
  • The care to detail and natural colors lend to their beauty they have a thick
  • Non-Skid bonded urethane foam backing
  • Bound on all four sides for natural border effect
  • Ideal for wall hangings as well as floor
Care and Cleaning
  • Rugs should be cleaned with a mild detergent and water or cleaners developed for use on rugs and carpets
Specification
  • Material: Polyester
  • Thick: 50 oz
  • Origin: United States
  • Shape: Rectangle
  • Size: 18 x 30 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.