Latex, crinkle, Palm, Black, L 12 PK
Mfr # 34-1550/L
Zoro # G816451819
product price: $132.99
/pk 12, $11.08/ea
Free Shipping & Returns
Key Features
Color
Black
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Coating Finish
crinkle
Glove Construction
Seamless Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-1550/L
Zoro #
G816451819
UPC #
731791038445
Country of Origin
Sri Lanka
Dimensions
Glove Size
L
Details
Color
Black
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Coating Finish
crinkle
Glove Construction
Seamless Knit
Description
Gloves, Dyneema,Latex Palm, L, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.