Zoro Homepage

Latex, crinkle, Palm, Black, M 12 PK

  • Mfr # 34-1550/M

  • Zoro # G216451808


product price: $132.99
/pk 12, $11.08/ea
Free Shipping & Returns

Key Features

Color
Black
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Coating Finish
crinkle
Glove Construction
Seamless Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-1550/M
Zoro #
G216451808
UPC #
731791038438
Country of Origin
Sri Lanka

Dimensions

Glove Size
M

Details

Color
Black
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Coating Finish
crinkle
Glove Construction
Seamless Knit

Description

Gloves, Dyneema,Latex Palm, M, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.