Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Cut Level A2 , Dipped , Nitrile Foam , Foam , S 1 PR

  • Mfr # 92728HVS

  • Zoro # G905347481


product price: $8.49
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile Foam
Glove Coating Coverage
Palm and Fingers
Color
Hi-Vis Lime
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92728HVS
Zoro #
G905347481
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
S
Glove Length
10 in
Thickness
18 gauge
Size - Numeric
7

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile Foam
Glove Coating Coverage
Palm and Fingers
Color
Hi-Vis Lime
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
3
Series
92728HV
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Yarn
Glove Construction
Seamless Knit
Glove Coating Color
High-Visibility Yellow
Double-Dipped
No
Latex-Free
No
Hem Style
Finished
Touchscreen Compatible
Yes
Silicone-Free
No
Glove Hand Style
Left and Right
Insulated
No
Reflective Backing
No
EN 388 Impact Rated
No
Finger Coverage
Full Finger
Sold As
Pair
Knit Material Color
High-Visibility Yellow
Includes Reinforced Thumb Crotch
Yes
Standards
ANSI/ISEA 105:2016, EN388
Palm Type
Coated
Reversible
No
ANSI/ISEA Puncture Level
3
Includes Finger Fourchettes
No
Hand Protection Style
Glove
Pairs per Package
144
Lint-Free
No
Glove Features
Cut Protection, Reinforced Thumb Crotch

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Standards ANSI/ISEA 105:2016, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High-Visibility, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.