Zoro Homepage

Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , 2XL 1 PR

  • Mfr # 9273PUXXL

  • Zoro # G905347412


product price: $5.59
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9273PUXXL
Zoro #
G905347412
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
11 in
Thickness
13 gauge
Size - Numeric
11

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
9273PU
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Yarn
Glove Construction
Seamless Knit
Hem Style
Finished
Silicone-Free
No
Standards
ANSI/ISEA 105:2016, EN388
Double-Dipped
No
Palm Type
Coated
Knit Material Color
High-Visibility Yellow
Insulated
No
Pairs per Package
144
Latex-Free
No
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Lint-Free
No
ANSI/ISEA Puncture Level
4
Sold As
Pair
Touchscreen Compatible
Yes
Glove Coating Color
Black
EN 388 Impact Rated
No
Glove Hand Style
Left and Right
Reversible
No
Reflective Backing
No
Finger Coverage
Full Finger
Hand Protection Style
Glove
Glove Features
Cut Protection

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HyperMax, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Standards ANSI/ISEA 105:2016, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.