Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , XS ( 6 ) 1 PR

  • Mfr # 92713PUXS

  • Zoro # G005347480


product price: $6.45
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Blue
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92713PUXS
Zoro #
G005347480
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS ( 6 )
Glove Length
11 in
Thickness
13 gauge
Size - Numeric
6

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
92713PU
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Yarn
Glove Construction
Seamless Knit
Palm Type
Coated
Silicone-Free
No
Latex-Free
No
ANSI/ISEA Puncture Level
3
Reversible
No
Reflective Backing
No
Glove Hand Style
Left and Right
Glove Coating Color
Gray
Sold As
Pair
Includes Finger Fourchettes
No
Standards
ANSI/ISEA 105:2016, EN388
Hand Protection Style
Glove
Insulated
No
EN 388 Impact Rated
No
Double-Dipped
No
Lint-Free
No
Knit Material Color
Blue
Finger Coverage
Full Finger
Hem Style
Finished
Pairs per Package
144
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
No
Glove Features
Cut Protection

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Standards ANSI/ISEA 105:2016, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.