Zoro Homepage

Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , XS ( 6 ) 1 PR

  • Mfr # 9273PUXS

  • Zoro # G305347470


product price: $5.59
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9273PUXS
Zoro #
G305347470
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XS ( 6 )
Glove Length
11 in
Thickness
13 gauge
Size - Numeric
6

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
9273PU
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Yarn
Glove Construction
Seamless Knit
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Reversible
No
Finger Coverage
Full Finger
Latex-Free
No
Sold As
Pair
Palm Type
Coated
Touchscreen Compatible
Yes
EN 388 Impact Rated
No
Lint-Free
No
Reflective Backing
No
Knit Material Color
High-Visibility Yellow
Silicone-Free
No
Glove Coating Color
Black
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 105:2016, EN388
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
4
Insulated
No
Includes Finger Fourchettes
No
Double-Dipped
No
Glove Features
Cut Protection
Pairs per Package
144

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HyperMax, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Standards ANSI/ISEA 105:2016, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.