Zoro Homepage

Cut-Resistant Glove, , Dotted , PVC , M

  • Mfr # 9399GM

  • Zoro # G700720427


product price: $17.29
/ea

Key Features

Glove Size
M
Glove Coating Material
PVC
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Extended
Coating Type
Dotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9399GM
Zoro #
G700720427
UPC #
-
Country of Origin
Mexico

Dimensions

Glove Size
M

Details

Item
Cut-Resistant Glove
Glove Coating Material
PVC
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Extended
Coating Type
Dotted
Silicone-Free
No

Description

Cut-Resistant Glove, ANSI/ISEA Abrasion Level Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.