Cut-Resistant Gloves, Cut Level A6 , Nitrile , Sandy Foam , 2XL 12 PK

  • Mfr # 92730HVXXL

  • Zoro # G1384821


product price:  $86.35
/pk 12, $7.20/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Sandy Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92730HVXXL
Zoro #
G1384821
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Sandy Foam
ANSI/ISEA Abrasion Level
4
Series
92730HV
Cuff Style
Knit
Glove Materials
HPPE - Hypermax / Steel / Synthetic
ANSI/ISEA Cut Grams
Less Than3999
Glove Construction
Seamless Knit
Brand and Series
Cut Pro(R) 92730HV
Glove Cut
Gunn
Anti-Static
No
ANSI/ISEA Cut Load
Less Than3999
Glove Hand Style
Left and Right
Glove Coating Color
Orange
ANSI/ISEA Puncture Level
3
Biodegradable
Non-Biodegradable
ANSI/ISEA Puncture Force
88
Cut-Resistance Coverage
Full
Latex-Free
No
Glove Liner Material
Unlined
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
4
Standards
ANSI/ISEA 105:2016
Touchscreen Compatible
Yes
Knit Material Color
Orange
Glove Lining Material
Unlined
Glove Features
Touchscreen Compatible

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, ANSI/ISEA Abrasion Level 4, Standards ANSI/ISEA 105:2016, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.