Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A6 , Nitrile , Sandy Foam , XL 12 PK

  • Mfr # 92730HVXL

  • Zoro # G8279917


product price: $86.35
/pk 12, $7.20/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Sandy Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92730HVXL
Zoro #
G8279917
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Sandy Foam
ANSI/ISEA Abrasion Level
4
Series
92730HV
Cuff Style
Knit
Glove Materials
HPPE - Hypermax / Steel / Synthetic
ANSI/ISEA Cut Grams
Less Than3999
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Load
Less Than3999
Glove Hand Style
Left and Right
Latex-Free
No
Biodegradable
Non-Biodegradable
ANSI/ISEA Puncture Force
88
ANSI/ISEA Abrasion Cycles
4
Silicone-Free
No
Anti-Static
No
Touchscreen Compatible
Yes
Glove Cut
Gunn
Standards
ANSI/ISEA 105:2016
Cut-Resistance Coverage
Full
Glove Liner Material
Unlined
Brand and Series
Cut Pro(R) 92730HV
Glove Coating Color
Orange
Glove Lining Material
Unlined
Knit Material Color
Orange
Glove Features
Touchscreen Compatible

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, ANSI/ISEA Abrasion Level 4, Standards ANSI/ISEA 105:2016, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.