Cut-Resistant Gloves, Cut Level A6 , Nitrile , Sandy , XS 12 PK

  • Mfr # 92730HVXS

  • Zoro # G8279865


product price: $88.15
/pk 12, $7.35/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92730HVXS
Zoro #
G8279865
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Orange
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
92730HV
Cuff Style
Knit
Glove Materials
HPPE - Hypermax / Steel / Synthetic
ANSI/ISEA Cut Grams
Less Than3999
Glove Construction
Seamless Knit
ANSI/ISEA Cut Load
Less Than3999
ANSI/ISEA Puncture Force
88
Biodegradable
Non-Biodegradable
Cut-Resistance Coverage
Full
Brand and Series
Cut Pro(R) 92730HV
Standards
ANSI/ISEA 105:2016
ANSI/ISEA Puncture Level
3
Glove Cut
Gunn
Glove Coating Color
Orange
Latex-Free
No
Touchscreen Compatible
Yes
Silicone-Free
No
Glove Hand Style
Left and Right
Glove Liner Material
Unlined
ANSI/ISEA Abrasion Cycles
4
Anti-Static
No
Glove Lining Material
Unlined
Knit Material Color
Orange
Glove Features
Touchscreen Compatible

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, ANSI/ISEA Abrasion Level 4, Standards ANSI/ISEA 105:2016, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.