Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black A4 18" Sleeve, hook & loop Strap, 12PK

  • Mfr # SL418BK-V

  • Zoro # G122601663


product price: $99.29
/pk 12, $8.27/ea
Free Shipping & Returns

Key Features

Color
Black
Size
Universal
Length
18 in
Material
HDPE SHELL
Application
Automotive, Manufacturing, Glass Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL418BK-V
Zoro #
G122601663
UPC #
-
Country of Origin
China

Dimensions

Size
Universal
Length
18 in

Details

Color
Black
Material
HDPE SHELL
Application
Automotive, Manufacturing, Glass Industry

Description

Black A4 18" Sleeve with hook & loop Strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.