Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray A4 18" Sleeve, 12PK

  • Mfr # SL418G

  • Zoro # G722601537


product price: $77.85
/pk 12, $6.49/ea
Free Shipping & Returns

Key Features

Application
Automotive, Manufacturing, Glass Industry
Color
Gray
Size
Universal
Material
HDPE SHELL
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL418G
Zoro #
G722601537
UPC #
-
Country of Origin
China

Dimensions

Size
Universal
Length
18 in

Details

Application
Automotive, Manufacturing, Glass Industry
Color
Gray
Material
HDPE SHELL

Description

Gray A4 18" Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.