Premium Jumbo Diapers, Size 3, 16 lbs to 28 lbs, 144PK

  • Mfr # CR3001

  • Zoro # G115509877


product price: $74.15
/pk 144, $0.51/ea

Key Features

Fragrance
Unscented
Liner Material
Ultra Absorbent
Fastener
Easy-Lock
Baby Weight Range
16 lbs - 28 lbs
Diaper Size
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR3001
Zoro #
G115509877
UPC #
-
Country of Origin
United States

Dimensions

Diaper Size
3

Details

Fragrance
Unscented
Liner Material
Ultra Absorbent
Fastener
Easy-Lock
Baby Weight Range
16 lbs - 28 lbs
Diaper Style
Disposable
Item
Baby Diapers
Color
Multicolor Design

Description

Keep moisture away from babies' skin with these premium absorbency baby diapers. The hypoallergenic construction is ideal for infants with sensitive skin. The cloth-like outer layer adds a soft finish to each diaper. Easy-lock fastener tabs provide an adjustable fit, while leg cuffs and an elastic waistband deliver added comfort. Feature a unisex design and ultra-absorbent core, providing reliable protection against leaks for girls and boys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.