
Premium Jumbo Diapers, Size 4, 22 lbs to 37 lbs, 124PK
Mfr # CR4001
Zoro # G015511086
product price: $77.99
/pk 124, $0.63/ea
Free Shipping & Returns
Key Features
Baby Weight Range
22 lbs - 37 lbs
Liner Material
Ultra Absorbent
Color
Multicolor Design
Fastener
Easy-Lock
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CR4001
Zoro #
G015511086
UPC #
-
Country of Origin
United States
Dimensions
Diaper Size
4
Details
Baby Weight Range
22 lbs - 37 lbs
Liner Material
Ultra Absorbent
Color
Multicolor Design
Fastener
Easy-Lock
Fragrance
Unscented
Diaper Style
Disposable
Item
Baby Diapers
Description
Keep moisture away from babies' skin with these premium absorbency baby diapers. The hypoallergenic construction is ideal for infants with sensitive skin. The cloth-like outer layer adds a soft finish to each diaper. Easy-lock fastener tabs provide an adjustable fit, while leg cuffs and an elastic waistband deliver added comfort. Feature a unisex design and ultra-absorbent core, providing reliable protection against leaks for girls and boys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.