
Premium Wipes, Unscented, White, 72 Wipes, 12PK
Mfr # CR-16413/3/CR-1
Zoro # G015661477
product price: $70.59
/pk 12, $5.88/eaKey Features
Fragrance
Unscented
Wipes per Container
72
Packaging Type
Pop-Up Tub
Surfaces for Use On
Skin
Material
Tri-Form Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR-16413/3/CR-1
Zoro #
G015661477
UPC #
-
Country of Origin
United States
Details
Fragrance
Unscented
Wipes per Container
72
Item
Hand/Body Wet Wipes
Packaging Type
Pop-Up Tub
Surfaces for Use On
Skin
Material
Tri-Form Fabric
Color
White
Application
Babies
Description
These baby wipes are unscented, hypoallergenic, and enriched with vitamin E and aloe to help protect skin. They are made from soft and strong tri-form fabric that provide effective, but gentle cleaning.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.