Shop EATON CUTLER-HAMMER
See all product information
Create Account
Circuit Breaker, BW Series, 200A, 2 Pole, 120/240V AC, 10kA
- Mfr # BW22OO
- Zoro # G3210528
product price:
$
169.99
/ea
Free Shipping & Returns
Key Features
Series
BW
Amps
200 A
Number of Poles
2
AC Voltage Rating
120/240V AC
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BW22OO
- Zoro #
- G3210528
- UPC #
- 786676460552
- Country of Origin
- United States
Dimensions
- Max. Wire Size
- 300 kcmil
- Min. Wire Size
- 2 AWG
Details
- Item
- Circuit Breaker
- Series
- BW
- Amps
- 200 A
- Number of Poles
- 2
- AC Voltage Rating
- 120/240V AC
- Phase
- 1
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA
- Terminal Connection
- Plug-On
- DC Voltage Rating
- Not Rated
- For Use With
- Type ECB Unit Enclosures
- Interrupt Rating
- 10 kA
Description
Eaton plug-on main circuit breaker accommodates wire of size 2 AWG-300 kcmil. The 1-phase, 2-pole circuit breaker has panel mounting It has a voltage rating of 120/240 Vac and current rating of 200 amp. Circuit breaker measures 14.310 inch x 5.190 inch x 25 inch and is UL listed.
- • 200 Amp Replacement Main Breaker
- • For use in BR Loadcenters Only
- • Replacement Main Breaker
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.