
Eaton Cutler-Hammer Bolt-On 1.25 in. Hub For Meter Socket
Mfr # ARP00004CH12
Zoro # G2922531
product price: $17.49
/eaKey Features
Type
hub cover plate
Size
1.25 inch
Product Weight
.25 lb
Product Length/Depth
8 in
Certifications
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARP00004CH12
Zoro #
G2922531
UPC #
782114004098
Country of Origin
United States
Dimensions
Size
1.25 inch
Product Length/Depth
8 in
Product Height
1.25 in
Product Width
5.25 in
Details
Item
Cover Plate
Type
hub cover plate
Product Weight
.25 lb
Certifications
UL Listed
Description
1 1/4" Meter socket hub
- • 1 1/4" Hub Closure Plate
- • Field installable
- • Made of steel
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.