
Fine Etched Grater
Mfr # 38035
Zoro # G014798860
product price: $16.99
/eaSold in multiples of 2 for $33.98
Key Features
Overall Length
14.75 in
Overall Width
1.75 in
Includes
Cutlery-Pro Fine Etched Stainless Steel Grater
Features
Etched not pressed
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38035
Zoro #
G014798860
UPC #
781723380357
Country of Origin
China
Dimensions
Overall Length
14.75 in
Overall Width
1.75 in
Details
Includes
Cutlery-Pro Fine Etched Stainless Steel Grater
Features
Etched not pressed
Color
Silver
Material
Stainless Steel/ PP Handles
Description
Cutlery-Pro's Fine Etched Grater grates and prepares all types of fresh ingredients, like produce, cheeses, and citrus zest into fine-textured pieces Made from 18/8 stainless steel, santoprene, polypropylene; FDA, LFGB approved; skid-free tip for stability during use; snap-on cover for safe storage Micro-serrations grate in both directions for speed and efficiency; grate directly over salads, pasta, desserts, hot beverages, and frozen drinks Quickly process ingredients or top foods with fresh breadcrumbs, Parmesan cheese, block chocolate, citrus zest, and more Portable; measures 14.75 x 1.75 x 0.75-inches; use a soft bristle brush to dislodge food bits from grater teeth; dishwasher safe for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.