Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NSF 10in Chef Knife Soft Grip

  • Mfr # 38057

  • Zoro # G314762080


product price: $27.59
/ea

Key Features

Material
German x50crmov15 steel alloy blade
Overall Length
15.5 in
Color
Silver
Includes
Cutlery-Pro 10" Chef Knife Sg
Overall Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38057
Zoro #
G314762080
UPC #
781723380579
Country of Origin
China

Dimensions

Overall Length
15.5 in
Overall Width
2.5 in

Details

Material
German x50crmov15 steel alloy blade
Color
Silver
Includes
Cutlery-Pro 10" Chef Knife Sg
Features
Soft grip handle

Description

Cutlery-Pro's Soft-Grip 10-inch Chef Knife with curved blade minces herbs, slices produce and meat, and rocks to chop small veggie and herb bundles Made from German steel alloy X50CrMov15 and santoprene; measures 15.5 x 2.5 x 0.75 with 10-inch blade Ideal for home cooks and commercial kitchen use; meets the highest food and safety requirements; fully sealed and NSF for safer kitchen practices Perfectly ground edge for superior performance; stays sharper longer; blade can easily be resharpened if it ever becomes dull from use Dishwasher safe, hand wash recommended for better blade edge and surface care; includes limited lifetime manufacturer's warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.