Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NSF 3in Paring Knife Soft Grip

  • Mfr # 38051

  • Zoro # G614762025


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Material
German x50crmov15 Steel Alloy Blade/PP Handle
Overall Length
6.75 in
Color
Silver
Includes
Cutlery-Pro 3" Paring Knife Sg
Overall Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38051
Zoro #
G614762025
UPC #
781723380517
Country of Origin
China

Dimensions

Overall Length
6.75 in
Overall Width
0.75 in

Details

Material
German x50crmov15 Steel Alloy Blade/PP Handle
Color
Silver
Includes
Cutlery-Pro 3" Paring Knife Sg
Features
Soft grip handle

Description

Cutlery-Pro's 3-inch Paring Knife is sized perfectly for peeling apples, potatoes, onions, making decorative garnish, and other small tasks Made from German steel alloy X50CrMov15 and plastic; measures 6.75 x 0.625 x 0.375 with 3-inch blade Ideal for home cooks and commercial kitchen use; meets the highest food and safety requirements; fully sealed and NSF for safer kitchen practices Perfectly ground edge for superior performance; stays sharper longer; blade can easily be resharpened if it ever becomes dull from use Dishwasher safe, hand wash recommended for better blade edge and surface care; includes limited lifetime manufacturer's warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.