Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NSF 4in Utility Knife, Serrated Soft Grip

  • Mfr # 38052

  • Zoro # G714762093


product price: $13.25
/ea
Sold in multiples of 2 for $26.50

Key Features

Material
German x50crmov15 Steel Alloy Blade/PP Handle
Overall Length
8.25 in
Color
Silver
Includes
Cutlery-Pro 4" Utility Knife, Serrated Sg
Overall Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38052
Zoro #
G714762093
UPC #
781723380524
Country of Origin
China

Dimensions

Overall Length
8.25 in
Overall Width
0.75 in

Details

Material
German x50crmov15 Steel Alloy Blade/PP Handle
Color
Silver
Includes
Cutlery-Pro 4" Utility Knife, Serrated Sg
Features
Soft grip handle

Description

Cutlery-Pro's 4-inch Utility Knife peels potatoes, quarters fruit, cuts tomatoes, sandwiches, garnishes, and other small to medium tasks Made from German steel alloy X50CrMov15 and plastic; measures 8.25 x 0.75 x 0.5 with 4-inch blade Ideal for home cooks and commercial kitchen use; meets the highest food and safety requirements; fully sealed and NSF for safer kitchen practices Perfectly ground edge for superior performance; stays sharper longer; blade can easily be resharpened if it ever becomes dull from use Dishwasher safe, hand wash recommended for better blade edge and surface care; includes limited lifetime manufacturer's warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.