Zoro Homepage

VF, Leather Gloves, White, L, 21NM43, PR

  • Mfr # VP3601KL

  • Zoro # G413787960


product price: $19.39
/pr

Key Features

Thumb Style
Straight
Cuff Style
Slip-On
Glove Materials
Goatskin
Glove Size
L
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP3601KL
Zoro #
G413787960
UPC #
045143594696
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Item
VF, Leather Gloves,White,L,PR
Thumb Style
Straight
Cuff Style
Slip-On
Glove Materials
Goatskin
Leather Grade
Premium
Color
White

Description

VF, Leather Gloves,White,L,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.