VF, Leather Gloves, White, XL, 21NM44, PR
Mfr # VP3601KXL
Zoro # G813787874
product price: $19.39
/prKey Features
Thumb Style
Straight
Glove Materials
Leather
Glove Size
XL
Cuff Style
Slip-On
Leather Grade
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP3601KXL
Zoro #
G813787874
UPC #
045143594726
Country of Origin
Pakistan
Dimensions
Glove Size
XL
Details
Item
VF, Leather Gloves,White,XL,PR
Thumb Style
Straight
Glove Materials
Leather
Cuff Style
Slip-On
Leather Grade
Premium
Glove Liner Material
DuPont™ Kevlar® / Synthetic
Color
White
Description
VF, Leather Gloves,White,XL,PR, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.