Zoro Homepage

Insect Repellent, 32 oz.

  • Mfr # HG-61067

  • Zoro # G3778428


product price: $13.15
/ea

Key Features

DEET Concentration
DEET-Free
Indoor/Outdoor Usage
Outdoor Only
Form
Liquid
Standards
EPA Registered, FIFRA
Active Ingredients
Lambda Cyhalothrin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-61067
Zoro #
G3778428
UPC #
071121610676
Country of Origin
United States

Dimensions

Size
32 oz
Container Size
32 oz

Details

DEET Concentration
DEET-Free
Indoor/Outdoor Usage
Outdoor Only
Form
Liquid
Standards
EPA Registered, FIFRA
Active Ingredients
Lambda Cyhalothrin
Item
Insect Repellent
Targeted Insects
Ants, Crickets, Earwigs, Fleas, Beetles, Mosquitos
Insect Group
Flying and Crawling
Dilution Ratio
Ready to Use
Insect Control Type
Repels
Includes
Hose End Attachment
Container Type
Trigger Spray Bottle
Indoor/Outdoor Use
Outdoor

Description

Insect Repellent, Targeted Insects Ants, Crickets, Earwigs, Fleas, Beetles, Mosquitos, Active Ingredients Lambda Cyhalothrin, Indoor/Outdoor Use Outdoor, DEET Concentration DEET-Free, Container Size 32 oz, Container Type Trigger Spray Bottle, Form Liquid, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Includes Hose End Attachment, Insect Control Type Kills, Standards EPA Registered, FIFRA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.