Zoro Homepage
This item is Discontinued.
Cutting Edge Power 12V 300W DUMP LOAD WIND TURBINE GENERATOR Diversion Charge Controller Resistor 733447837501

12V 300W DUMP LOAD WIND TURBINE GENERATOR Diversion Charge Controller Resistor (Discontinued)

  • Mfr # 733447837501
  • Zoro # G408657421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733447837501
Zoro #
G408657421
UPC #
733447837501
Country of Origin
United States

Details

Item
Resistor

Description

Prevent your wind turbine from freewheeling damage by using these 0.75 ohm brake resistors to slow down the turbine when your battery is fully charged. The other resistors on the market run dangerously hot and are complicated to install. Our resistors are designed specifically to run cooler and to be easier to install. Our premium aluminum housed resistors are FAR SUPERIORto the traditional round cylindrical red, pink, green, etc resistors on the market. Heres why: In an open air environment, with no fans: Our resistors run at 130-140DegC, 266-284DegF. Traditional ceramic round resistors: 200-240DegC, 392-464DegF Pre-wiredfor quick installation. Supplied with .162in metal ring terminals that will fit a #8-32 screw. High temperature wirefiberglass insulated oven wire rated for 500DegC saves time for a quick install. Wire length: 13in Aluminum extruded housing with heat sink fins for maximum heat dissipation.Dump load resistors can be dangerous and cause fires if not installed or maintained properly. Always mount them on a metal or concrete, non-flammable surface, never on a wood or drywall surface. Interesting fact: The minimum temperature needed to ignite wood is 180DegCor 356DegF. We recommend multiplying your wind turbines capacity by 2 in order to get the dump load resistor capacity. For example: If you have a 450W wind turbine, 450 x 2 = 900W of required resistor capacity, or, 3 resistors. Sizing chart:Charge controller dump voltage, VDC Power dissipation, W 12.0 192.0 12.5 208.3 13.0 225.3 13.5 243.0 14.0 261.3 14.5 280.3 15.0 300.0Testing on both resistor types was done at 25DegC, 77DegF ambient. In both cases battery voltage was 12.1V. This test was performed in a controlled environment. Your results may vary and Cutting Edge Power Inc. does not suggest your temperatures will match these values exactly as there are many variables that are different in each installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.