This item is Discontinued.

Cutting Edge Power 150W Fortress Stealth Solar Generator Kit Garden Rock / Full Kit 701575492053

150W Fortress Stealth Solar Generator Kit Garden Rock / Full Kit (Discontinued)

  • Mfr # 701575492053
  • Zoro # G308970293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701575492053
Zoro #
G308970293
UPC #
701575492053
Country of Origin
United States

Dimensions

Width
14 in
Height
12 in
Length
18 in

Details

Item
Solar Generator Kit
Enclosure Type
Garden Rock
Type
Full Kit
Individual Solar Panel Wattage
150W
Weight
8 lbs
Voltage
12V

Description

TheFortress Stealth is a low-profile plug and play kit that makes it easy to bring off-grid power to a remote location and look great too!Its designed specifically for things like Christmas/holiday lighting, pond pumps and aerators, landscape lighting, security cameras, antennas and other applications where reliable off-grid power is needed, but aesthetics are important.Featuring two of our 100% waterproof CEP220 solar charge controllers, the Fortress Stealth can be easily programmed for a dusk-to-dawn output the power output starts when the sun goes down, turns off when the sun comes up. It can also be programmed for 24/7 continuous output, and dusk-to-dawn with a time limit.The heavy-duty lithium battery pack is welded, assembled and tested in Houston, TX. It includes a multiple BMS Battery Management System for overcharge and overdischarge protection. The entire battery pack is triple PVC wrapped for water resistance.The standard enclosure is waterproof and includes cord entry/exits on all sides.Our special landscape rock enclosureoptional blends in perfectly with your garden, patio, front/back yard or Christmas or holiday light scene. Cable entry/exit under the enclosure means its possible to install with no visible wiring.Specifications: width=390Solar charge controller part number: width=330 CEP220 x 2 width=390 Maximum solar charging rate: width=330 40A 480W width=390 Solar charge controller technology: width=330 PWM width=390 Solar charge controller power consumption at idle: width=330 0.12W width=390Battery pack chemistry: width=330Lithium Nickel Cobalt 3S 12.6V width=390Battery pack voltage: width=33012.6V 9.0V to 12.6V width=390 Load output settings: width=330Dusk to dawn continuous24/7 continuous onDusk + XX hours on width=390 120V AC Inverter certifications: width=330 ETL listed, conforms to UL 458 std. width=390 Input ports: width=330 1 Solar panel connector pair 1 12V Pair input/output Wago 221 port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.