This item is Discontinued.

Cutting Edge Power 16AWG Heavy Duty 3 Phase Wind Turbine Wire, 800W Max, 100FT 701575489145

16AWG Heavy Duty 3 Phase Wind Turbine Wire, 800W Max, 100FT (Discontinued)

  • Mfr # 701575489145
  • Zoro # G408657414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701575489145
Zoro #
G408657414
UPC #
701575489145
Country of Origin
United States

Details

Item
Wind Turbine Wire

Description

This outdoor wind turbine cord is first rate. The water resistant cord has 3 internal 12 AWG wires with an SJTW jacket. For 3 phase AC wind turbines only, DC turbines need larger wire. Suitable for indoor and outdoor use Vinyl covering protects against moisture, abrasion, and direct sunlightSpecifications: Wire size: 16 AWG Length: 100 ft Maximum wind turbine rating: 800W Voltage drop At 800W 100V AC: 4.87V Voltage drop At 400W 60V AC: 4.64V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.