This item is Discontinued.

Cutting Edge Power 260W Mini Grid Tie Inverter/Microinverter, for 18-50V Solar panels, for 120V receptacles 701575489817

260W Mini Grid Tie Inverter/Microinverter, for 18-50V Solar panels, for 120V receptacles (Discontinued)

  • Mfr # 701575489817
  • Zoro # G008657432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701575489817
Zoro #
G008657432
UPC #
701575489817
Country of Origin
United States

Details

Item
Grid-Tie Inverter

Description

Simplify your setup with these plug and play grid tie inverters! Small enough to mount on your solar panel or near your homes outlet, these grid tie inverters require no settings, no programming, and no additional setup. Truly plug and play, it plugs into any 3 prong household outlet. We recommend a maximum of 4 per household circuit. This grid tie inverter includes island protection. Island protection means if your grid connection is down, the inverter shuts off. This is a safety feature to prevent repairment from being exposed to live voltage. The inverter requires an active grid connection before it can start sending solar power back to the grid. Maximum 260W AC output power Just plug directly into any wall receptacle! Waterproof 3 prong plugs straight into your wall outlet or an extension cord Pre-wired, plug and play, no special modifications or wiring required. Super-compact form factorFine print: Do not attempt to plug this into a 2 prong outlet without a ground. This is a grid tied inverter, meaning it must be connected to the grid to function. It cannot be used as a backup system when your power is out. For backup systems, we recommend our off grid solar generators.Why grid tied?Sending solar power back to the grid not only helps offset your electricity bill, but some areas will even let you make profit if you generate enough power. Specifications Input rating: 260W max At 18-50V DC MPPT rating: 24-40V DC Output rating: 260W max At 90-130V DC, 110/120V Grid requirement: Standard residential / commercial 110/120 V AC 3-prong receptacle, 1-phase, 60 Hz Maximum operating temperature: 35 deg C / 95 deg F, Higher ambient temperature requires cooling such as a fan, etc. Minimum operating temperature: -40 deg C / -40 deg F Maximum number of inverters per 15A household circuit: 7 Maximum number of inverters per 20A household circuit: 9 Efficiency: 90-99% Weatherproof rating: IP55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.