
3000W Pure Sine Solar Generator 6000W Surge, Portable Solar Battery Box w Inverter, USB, 12V (Discontinued)
- Mfr # 792625700488
- Zoro # G408970322
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
792625700488
Zoro #
G408970322
UPC #
792625700488
Country of Origin
United States
Dimensions
Width
18 in
Height
18 in
Length
18 in
Details
Item
Solar Generator
Weight
20 lbs
Voltage
12V
Charge Type
PWM
Individual Solar Panel Wattage
3000W
Open Circuit Voltage
55V DC
Max. System Voltage
40V DC
Temp. Range
-31°F~131°F (-35°C~55°C)
Description
Featuring a plug and play concept, Cutting Edge Power Solar Generators are the perfect companion for off-grid power at home, camping, tailgating, parties, events, construction job sites, road trips, overlanding, etc. Solar generators are an excellent investment for hurricane / natural disaster preparation, backup power for your home, camping, tailgating, medical devices, refrigerators, air conditioners, construction equipment and tools, CPAP machines and more. Future maintenance is easy with simple hand tools and off-the-shelf parts, unlike some solar generators that are worthless if one component fails. Featuring our new high performance solar charge controller, these solar generators can be used with virtually any 12V battery on earth. Installing your own batteries is super easy: Just connect the supplied 5/16ring terminal wires to your batterys posts. Cutting Edge Power lithium battery packs are welded, assembled and tested in Houston, TX. Even better, our lithium batteries are factory-installed when purchased with a solar generator.Our lithium batteries provide about +450% lifetime and +100% run time over traditional lead acid batteries. Plus, theyre about half the size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.