
5000W Solar Generator, Portable Solar Battery Box w Inverter, USB, 12V, Home Backup Solar Generator (Discontinued)
- Mfr # 701575489282
- Zoro # G508970321
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701575489282
Zoro #
G508970321
UPC #
701575489282
Country of Origin
United States
Dimensions
Width
20 in
Length
25 in
Height
20 in
Details
Item
Solar Generator
Nominal Output Power
Inverter watts refers to the maximum continuous output. Max surge output is 2 x the continuous rating.
Temp. Range
-4°F~131°F (-20°C~55°C)
Charge Type
PWM (MPPT Upgrade available)
Open Circuit Voltage
55V DC
Max. System Voltage
40V DC
Voltage
12V
Individual Solar Panel Wattage
5000W
Weight
44 lbs
Description
Cutting Edge Powers 5000W Solar Generator is the simplest way to get up and running with clean, green solar power! The Scout Solar Generators inverter is mounted on the housings exteriorwhich means theres lots of battery space inside! This makes it great for an all-in-one portable system to throw in the back of a truck, pull down small hiking trails or any other portable or permanent applications. Solar generators are an excellent investment for hurricane / natural disaster preparation, backup power for your home, camping, tailgating, medical devices, refrigerators, air conditioners, construction equipment and tools, CPAP machines and more. Future maintenance is easy with simple hand tools and off-the-shelf parts, unlike some solar generators that are worthless if one component fails. Featuring our new high performance solar charge controller, these solar generators can be used with virtually any 12V battery on earth. Installing your own batteries is super easy: Just connect the supplied 5/16ring terminal wires to your batterys posts. Specifications:table width=720 width=396 Housing size width=180 Max Cutting Edge Power lithium battery capacitythat can fit Factory installed width=144 Number of100Ah SLA Batteries that can fit width=396 Outside dimensions: 24-1/4 L x 15 W x 16-1/2 H Inside dimensions: 20-1/2 L x 12-3/8 W x 9-1/2 H width=180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.