Zoro Homepage
This item is Discontinued.
Cutting Edge Power 50W 18V / 12V Flexible Solar Panel, Monocrystalline Silicon Cells 701575489084

50W 18V / 12V Flexible Solar Panel, Monocrystalline Silicon Cells (Discontinued)

  • Mfr # 701575489084
  • Zoro # G208970263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701575489084
Zoro #
G208970263
UPC #
701575489084
Country of Origin
United States

Dimensions

Width
19.7 in
Height
2 in
Length
26.8 in

Details

Item
Solar Panels
Weight
3 lbs

Description

Features: 18V 50W A-grade Monocrystalline Semi-Flexible solar panel with 5ft 1.5m cable. Lightweight and portable, easy to take to the beach, camping, tailgating, etc. 100% waterproof Components made with high quality silver paste with high solder strength and low series resistance. High conversion efficiency, good output efficiency. Anti-scratch coating Specifications: Size: Approximately26.8 x 19.7 Voltage: 18.7V nominal Voc: 22.1V Power: 55W maximum 50W nominal Isc: 3.18A Junction Box Rating: IP67 Waterproof Operating temperature: -40F to 185F -40C to 85C Cable length: About 5ft 1.5m Weight: 2.67 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.