
Build-It-Yourself DIY Solar Generator KIT: Assemble it Yourself, up to 3000W output (Discontinued)
- Mfr # 9358548564159
- Zoro # G008970289
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9358548564159
Zoro #
G008970289
UPC #
9358548564159
Country of Origin
United States
Dimensions
Width
18 in
Height
18 in
Length
18 in
Details
Item
Solar Generator
Charge Type
PWM (MPPT upgrade available)
Individual Solar Panel Wattage
3000W
Features
This is a DIY kit. It is the only unassembled kit we sell. It includes all parts and wire necessary to build, but it will arrive in kit form (separate components). Make sure to use the checkboxes to add the housing box, wiring, and pre-drilled holes.
Battery Type
Lead Acid - Deep Cycle/ Flooded/ Sealed (SLA), Absorbed Glass Mat (AGM), Gel, Lithium, Lithium Iron Phosphate (LiFePO4), 3S Cutting Edge Power lithium, (A 12V automotive starting battery will function, but run times will not be ideal)
Weight
25 lb
Temp. Range
-4°F~131°F (-20°C~55°C)
Open Circuit Voltage
55V DC (100V DC with MPPT upgrade)
Max. System Voltage
40V DC (90V DC with MPPT upgrade)
Description
Specificationswidth: 22.8248 Inverter output If orderedwidth: 77.0491 Inverter watts refers to the maximum continuous output. Max surge output is 2 x the continuous rating. width: 22.8248 Input portswidth: 77.0491 1 Solar panel connector pair 1 12V/24V Pair input/output 5/16post terminals for connecting external batteries or devices rowspan=11 style=width: 22.8248 Output ports External dimensions Weight width: 77.0491 No Inverter 1 12V socket, 30A 360W max output 1 12V/24V Pair input/output 5/16post terminals for connecting external batteries or devices 17-5/8 L x 10 W x 10 H 8 lbswidth: 77.0491 150W Mod Sine CE, ETL Certification Conforms to UL Std. 458 1 Household 110/120VAC/1PH/60HZ 3-prong outlet 1 12V socket, 30A 360W max output 1 12V/24V Pair input/output 5/16post terminals for connecting external batteries or devices 17-5/8 L x 10 W x 12-3/4 H 9 lbswidth: 77.0491 300W Pure Sine 2 Household 110/120VAC/1PH/60HZ 3-prong outlet 1 12V socket, 30A 360W max output 1 12V/24V Pair input/output 5/16post terminals for connecting external batteries or devices 17-5/8 L x 10 W x 12-3/4 H 10 lbswidth: 77.0491 500W Mod Sine CE, ETL Certification Conforms to UL Std. 458 2 Household 110/120VAC/1PH/60HZ 3-prong outlet 1 12V socket, 30A 360W max output 1 12V/24V Pair input/output 5/16post terminals for connecting external batteries or devices 17-5/8 L x 10 W x 12-3/4 H 11 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.