
CEP300 Solar Charge Controller for Lead Acid, SLA/AGM, and Lithium Batteries (Discontinued)
- Mfr # 701575491674
- Zoro # G808970281
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701575491674
Zoro #
G808970281
UPC #
701575491674
Country of Origin
United States
Dimensions
Length
5.625 in
Height
1.625 in
Width
4.25 in
Details
Item
Solar Charge Controller
Weight
1 lb
Description
The CEP300 is Cutting Edge Power's new standard charge controller for all solar generators. When purchased separately it can be mounted flush in an RV, van, on a wall, or in your own unique application. Automatic battery recognitionfor 12/24V Flooded, AGM and GEL batteries. Lithium batteries can be manually set. Modern and Efficient 3-stage PWM charging:equalize, boost and float for Flooded, AGM and GEL. 2-Stage user friendly settings for lithium batteries. Simple menuswith a Large Back -lit LCD display. The display shows system status, solar input current, solar input voltage, battery voltage, and battery state of charge %. The menu rotates through these parameters automatically, so a wireless camera can be used to remotely monitor them. Temperature compensation for better battery charging in cold or hot ambient temperatures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.