This item is Discontinued.

This item is Discontinued.
CEP4000 Outdoor MPPT Solar Charge Controller with up to 19.2kW of charging capacity (Discontinued)
Mfr #
701575493654
Zoro #
G508970284
UPC # 701575493654
Country of Origin United States
Category Solar Panel Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
701575493654
Zoro #
G508970284
UPC #
701575493654
Country of Origin
United States
Dimensions
Height
11.5 in
Length
36 in
Width
24 in
Details
Item
Solar Charge Controller
Weight
84 lb
Description
The Cutting Edge Power CEP4000 is an indoor MPPT charge controller designed to be used with one of our 48V solar generators to charge batteries.Fully assembled, the CEP4000 includes temperature sensors and active cooling to prevent overheating.With plug and play solar panel connectors, depending on your wiring configuration you may not even need splitters or wiring branch connectors. The output can be wired directly to a Cutting Edge Power solar generator via the 50A Anderson connectors.If you want the latest and greatest, best efficiency, maximum input power capability, this charge controller is exactly what you're looking for.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.