Zoro Homepage
This item is Discontinued.
Cutting Edge Power ParallelSeries Battery Hookup Wiring Kit, 12V 24V Battery 736373398221

ParallelSeries Battery Hookup Wiring Kit, 12V 24V Battery (Discontinued)

  • Mfr # 736373398221
  • Zoro # G508240721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
736373398221
Zoro #
G508240721
UPC #
736373398221
Country of Origin
United States

Dimensions

Length
12 in
Height
4 in
Width
9 in

Details

Item
Battery Wiring Solutions
Weight
0.4375 lb

Description

This kit can be used to connect 2 batteries in series or parallelThe kit includes 1 Red wire, 6AWG, high temp, stranded copper wire with UL listed 38 terminals1 Black wire, 6AWG, high temp, stranded copper wire with UL listed 38 terminals 20 LengthUse one kit in parallel for up to 2000W 12VUse two kits in parallel for up to 5000W 12VUse four kits in parallel for up to 10,000W 12V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.