
Remote Solar POE Injector with Battery, Power Over Ethernet, for cameras and LAN devices (Discontinued)
- Mfr # 701575492367
- Zoro # G308655008
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
701575492367
Zoro #
G308655008
UPC #
701575492367
Country of Origin
United States
Dimensions
Length
11 in
Height
9 in
Width
9 in
Details
Item
Solar POE Injector
Description
Cutting Edge Powers Off-Grid Solar PoE, Power over Ethernet Injector is the perfect solution. This heavy-duty, waterproof, and device uses solar power to recharge batteries and provide a stable power source for your PoE devices. Ideal for off-grid security cameras and other remote applications, this solar PoE injector offers unmatched performance and durability. In this article, well explore its unique features and benefits. Off-Grid Solar Power: With a built-in 20A solar charge controller, the Cutting Edge Power PoE Injector harnesses solar energy to charge its 177Wh battery, providing a sustainable and eco-friendly power source for your remote network devices. Heavy-Duty and Waterproof: Built with high-quality components and designed for durability, this PoE injector is both heavy-duty and waterproof. Quality: , the Cutting Edge Power Off-Grid Solar PoE Injector promises top-notch quality and performance. Perfect for Remote Security Cameras: The solar-powered PoE injector is ideal for powering off-grid 24V or 48V PoE security cameras in remote locations. Simplified Installation: The PoE Injector combines power and data transmission in a single Ethernet cable, eliminating the need for separate power cables for each device. Wide Compatibility: This Off-Grid Solar PoE Injector is compatible with various PoE devices, such as IP cameras, wireless access points, and VoIP phones. Top features: Cutting Edge Power lithium ion battery will power a 6.5W device for at least 24 hours with no sun. Weatherproof housing Ideal for use with access points and IP cameras. Delivers power up to 100 meters, 328 feet Two Gigabit Ethernet ports for lightning-fast wired speeds Auto-detects the required power supply Plug and Play, no configuration required Expands network to areas with no power lines or outlets Specifications: 177Wh, 14.8Ah Cutting Edge Power lithium ion battery, 28 hours At 6W with no sun 20A solar charge controller Max solar charging input: 240W Max solar panel input voltage: 50VDC Injector output: Voltage: Auto detects required voltage, 15.4W, Max. 48VDC Expands network to areas with no power lines or outlets Complies with IEEE802.3af standard, Advanced Auto-Sensing Algorithm enables providing power with 802.3af PD Operating temperature: 0DegC to 40DegC, 32DegF to 104DegF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.