This item is Discontinued.

Cutting Edge Power Solar Generator, 3000W Pure Sine Surge, PWM (MPPT upgrade available) Start 701575491438

Solar Generator, 3000W Pure Sine Surge, PWM (MPPT upgrade available) Start (Discontinued)

  • Mfr # 701575491438
  • Zoro # G108655017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701575491438
Zoro #
G108655017
UPC #
701575491438
Country of Origin
United States

Dimensions

Length
18 in
Height
18 in
Width
18 in

Details

Item
Solar Generator
Surge Watts
3000W Pure Sine
Generator Starter Type
PWM (MPPT upgrade available)

Description

SpecificationsBattery chemistry compatibility: Deep Cycle, Flooded/ Sealed Lead Acid Absorbed Glass Mat AGM Gel Lithium Lithium Iron Phosphate LiFePO4 3S/ 7S Cutting Edge Power lithium A 12V automotive starting battery will function, but run times will not be ideal Inverter output: Inverter watts refers to the maximum continuous output. Max surge output is 2 x the continuous rating. Input ports: 1 Solar panel connector pair 1 12V/24V Pair input/output 5/16in post terminals for connecting external batteries, optional wall charger, or devices Output ports: External dimensions: Weight: No Inverter: 1 12V socket, 30A 360W max output 1 12V/24V Pair input/output 5/16in post terminals for connecting external batteries or devices 17-5/8in L x 10in W x 10in H 8 lbs 150W Mod Sine: CE, ETL Certification Conforms to UL Std. 458 1 Household 110/120VAC/1PH/60HZ 3-prong outlet 1 12V socket, 30A 360W max output 1 12V/24V Pair input/output 5/16in post terminals for connecting external batteries or devices 17-5/8in L x 10in W x 12-3/4 in H 9 lbs 300W Pure Sine: 2 Household 110/120VAC/1PH/60HZ 3-prong outlet 1 12V socket, 30A 360W max output 1 12V/24V Pair input/output 5/16in post terminals for connecting external batteries or devices 17-5/8in L x 10in W x 12-3/4 in H 10 lbs 500W Mod Sine: CE, ETL Certification Conforms to UL Std. 458 2 Household 110/120VAC/1PH/60HZ 3-prong outlet 1 12V socket, 30A 360W max output 1 12V/24V Pair input/output 5/16in post terminals for connecting external batteries or devices 17-5/8in L x 10in W x 12-3/4 in H 11 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.