
Solar Generator, MPPT Start, 12 (Discontinued)
- Mfr # 701575489862
- Zoro # G508655068
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701575489862
Zoro #
G508655068
UPC #
701575489862
Country of Origin
United States
Dimensions
Height
21 in
Width
26 in
Length
26 in
Details
Item
Solar Generator
Generator Voltage
12
Generator Starter Type
MPPT
Description
Dont waste your solar panels with an off-grid system!Cutting Edge Powers simple solution for todays solar power generation. SpecificationsBattery chemistry compatibility:Deep Cycle Lead AcidFlooded Lead AcidSealed Lead Acid, SLAAbsorbed Glass Mat, AGMGelLithiumLithium Iron Phosphate, LiFePO43S Cutting Edge Power lithium7S Cutting Edge Power lithium A 12V automotive starting battery will function, but run times will not be idealMaximum Cutting Edge Power lithium batteries that can fit inside:6,000WhSolar charge controller technology: MPPTMaximum solar panel input open circuit voltage, VOC rating on your solar panel label: 100V DCMaximum off-grid battery chargingsolar panel input power:Let us know if you need more solar input capacity 600W At 12V 1,200W At 24V Solar charge controller power consumption at idle:1.0WMax Off-grid inverter output:2000W continuous / 4,000W surgePure sine wave Max Grid-tie inverter output:2,000W, 1,000W x 2, 8.3A eachPure sine waveInput ports:2 Solar panel connector pair1 12V/24V Pair input/output 3/8in post terminals for connecting external batteries, optional wall charger, or devicesOutput ports:External dimensions: , 1 12V socket, 30A, 360W max output , 1 12V/24V Pair input/output 3/8in post terminals for connecting external batteries or devices , 3 3-prong 15A 110/120V household socketsoff-grid, use when the grid is down , 3 3-prong 15A 110/120V household plugsgrid-tie, plug into your homes wall socket , 1 USB-C PD , 1 USB-A QC 3.0Output port technology: , 1 USB-C PD , 1 USB-A QC 3.0:18W Max. Output Power, 5VAt3.4A, 9VAt2A, 12VAt1.5A Supports DCP, BC1.2, Apple, Samsung Supports Qualcomm Quick Charge Protocol QC2.0 and QC3.0 Supports Samsung Fast Charge Protocol AFC Temperature range:-4DegF131DegF, -20DegC55DegCInside dimensions:Enclosure internal dimensions:20.5in L x 12.375in W x 9.5in HEnclosure external dimensions:25in L x 18in W x 19in HWeight: 51 lbs Grid power voltage requirement:Standard North American 90-140VAC, Typ 110-125 VAC, automatically detectedGrid power frequency requirement:Standard North American 48-62Hz, automatically detected
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.