
Solar Generator, No Inverter Surge, PWM Start (Discontinued)
- Mfr # 701575491292
- Zoro # G008655018
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701575491292
Zoro #
G008655018
UPC #
701575491292
Country of Origin
United States
Dimensions
Height
18 in
Width
20 in
Length
20 in
Details
Item
Solar Generator
Surge Watts
No Inverter
Generator Starter Type
PWM
Description
Cutting Edge Powers Scout Solar Generator is the simplest way to get up and running with clean, green solar power!Specifications: Housing size Max Cutting Edge Power lithium battery capacity that can fit, Factory installed Number of 100Ah SLA Batteries that can fitOutside dimensions:24-1/4in L x 15in W x 16-1/2in H Inside dimensions:20-1/2in L x 12-3/8in W x 9-1/2in H6000Wh2Lithium batteries are factory installed. SLA batteries ship separately due to the weight. Battery chemistry compatibility: Deep Cycle Lead AcidFlooded Lead AcidSealed Lead Acid, SLAAbsorbed Glass Mat, AGMGelLithiumLithium Iron Phosphate, LiFePO412.6V 3S Lithium , A 12V automotive starting battery will function, but run times will not be ideal Input ports: , 1 Solar panel connector pair , 1 Wall/car charger input Output ports: Household 110/120VAC / 1PH / 60 HZ 3-prong outlet, If equipped with inverterUSB 5VDC12V socket, 30A, 360W max output Output technology: , 1 USB-C PD , 1 USB-A QC 3.0:18W Max. Output Power, 5VAt3.4A, 9VAt2A, 12VAt1.5A Supports DCP, BC1.2, Apple, Samsung Supports Qualcomm Quick Charge Protocol QC2.0 and QC3.0 Supports Samsung Fast Charge Protocol AFC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.