
Solar Splitter, Heavy duty solar panel splitter branch adapter, string combiner, 8 to 1 (Discontinued)
- Mfr # 9358548565606
- Zoro # G808655027
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9358548565606
Zoro #
G808655027
UPC #
9358548565606
Country of Origin
United States
Dimensions
Height
10 in
Length
12.5 in
Width
12 in
Details
Item
Solar Splitter
IP Rating
IP68 mated
Charger Style
8 to 1
Operating Temp. Range
-40 °C to 85 °C
Power Rating
880W @ 22V / 4,000W @ 100V DC
Amps
40A
Weight
9 lb
Voltage
600V DC (Max)
Description
Max rated current: 40A Max rated power: 880W At 22V / 4,000W At 100V DC Maximum voltage: 600V DC Maximum temperature: -40DegC to 85DegC Degree of protection: IP68 mated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.