High Power Professional Stereo Amplifier 4 x 8600 Watts, 2 to 16 ohm compatible

  • Mfr # D-3004

  • Zoro # G316062324


product price:  $2,772.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-3004
Zoro #
G316062324
UPC #
810130953073
Country of Origin
China

Description

D series digital power amplifiers are our company's new generation flagship products. This series of power amplifiers adopt the multi-loop control technology independently developed by our company and have excellent technical indicators; the power conversion technology specially designed for low impedance and high current enables the power amplifier to have more than 95% efficiency and excellent stability; switching power supply Using active PFC and soft switching technology, and optimized design for the audio power amplifier, it can adapt to the harsh grid environment and provide continuous surging power for the power amplifier.This series of power amplifiers have the characteristics of high reliability, sufficient power, outstanding sound, and strong adaptability. Uses XLR inputs and Speakon style speaker connects High efficiency, energy saving, operating cost is low; Compact and light weight,structure is firm; Comply with the safety and EMC standards; Energy-efficient signal processing and error correction technology ensure a more beautiful sound 90-260VAC wide range power supply; Using international high-end manufacturers' components, first-class quality; Temperature controlled fan, quiet operation; Modular design and maintenance is simple; 4 channel design,Very suitable for touring; Pass rigorous reliability, environmental adaptability, and user experience tests to make your use easier; Environmental protectionMode: D-3004 8 Ohms /Stereo: 4x3000W 4 Ohms /Stereo: 4x5100W 2 Ohms /Stereo: 4x8600W 16 Ohms /Bridged: 2x6000W 8 Ohms /Bridged: 2x10200W 4 Ohms /Bridged: 2x17340W Output RMS voltage RMS: 154.9 V Slew rate: 50V/us Selectable Sensitivity: 41dB, 38dB, 35dB, 32dB THD+N: 0.01% IMD-SMPTE: 0.01% DIME30: 0.01% Cross-talk: > or = 90dB Frequency response: +/-0.2dB Input impedance: 20K Ohms Balance,: 10K Ohms Unbalanced Damp factor: > or = 5000 SNR: > or = 105dB Main power: 90260VAC,50-60Hz Protection: Under voltage: DC,: temperature, over load limiter, Short protection Size WxHxD: 483x44x465mm Net weight: 12kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.