Shop CW BEARING
See all product information
Create Account
Deep Groove Radial Ball Bearing, 6000 Series, Open Closure, 15x42x13mm, Alloy Steel, Tier 1 OEM
- Mfr # 6302
- Zoro # G324880729
product price:Â
$
8.85
/ea
Sold in multiples of 2 for
$17.70
Key Features
Bearing Industry Number
6000
Type
Open
Number of Rows
1
Bore Diameter
15 mm
Outside Diameter
1.6535 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6302
- Zoro #
- G324880729
- UPC #
- -
- Country of Origin
- China
- Bearing Industry Number
- 6000
- Type
- Open
- Item
- Radial Ball Bearing
- Number of Rows
- 1
Dimensions
- Bore Diameter
- 15 mm
- Outside Diameter
- 1.6535 in
Description
6302 Deep Groove Radial Ball Bearing, 6000 Series, Open Closure, 15x42x13mm, Alloy Steel, Tier 1 OEM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.