
Abia 3 Light Up Mini Pendant With Chrome Finish
Mfr # 5025P10C-3
Zoro # G712669493
product price: $368.00
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Length
10 in
Housing Finish
Chrome
Lamp Type
Incandescent
Mounting
Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5025P10C-3
Zoro #
G712669493
UPC #
695320030471
Country of Origin
China
Dimensions
Height
14 in
Length
10 in
Width
10 in
Details
Color
Chrome
Housing Finish
Chrome
Lamp Type
Incandescent
Mounting
Chain
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Style
Contemporary
Collection Name
Abia
Color Temp.
3000-6000
Chandelier/ Pendant Type
Up Mini Pendant
Number of Light Bulbs Required
3
Finish
Chrome
Description
Beautiful as it is functional, the Abia 3 Light Pendant will dazzle you with its 10 inch open-globe pendant with three-arm candelabra frame. Finished in chrome and decorated with teardrop-shaped crystals, this up mini pendant will make a glimmering statement piece in a compact space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.