
Abia 4 Light Up Chandelier With Chrome Finish
Mfr # 5025P16C-4
Zoro # G212669429
product price: $480.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
4
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5025P16C-4
Zoro #
G212669429
UPC #
695320030488
Country of Origin
China
Dimensions
Diameter
16 in
Length
21 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
4
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Voltage
120V
Material
Metal
Color
Chrome
Lumens
653
Installation Location
Indoor
Description
The Abia 4 Light Chandelier will look incredibly stylish and elegant in unexpected places. Your library, foyer, dark hallway, or luxe master bath will get an extra dose of character when you incorporate this up chandelier. Finished in chrome, with dangling crystal beads, this lighting option will shine its glistening allure over your space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.