
Abia 8 Light Up Chandelier With Chrome Finish
Mfr # 5025P34C-8
Zoro # G212667944
product price: $1,678.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
8
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5025P34C-8
Zoro #
G212667944
UPC #
695320030501
Country of Origin
China
Dimensions
Length
39 in
Diameter
34 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
8
Housing Finish
Chrome
Lamp Type
E12
Energy Star Compliant
No
Mounting
Chain
Fixture Wattage
60 W
Finish
Chrome
Color
Chrome
Material
Metal
Voltage
120V
Lumens
2063
Installation Location
Indoor
Description
An oversized ball of character. The Abia 8 Light Chandelier stands out with its distinctive form. A 35 inch chrome orbit houses an eight-arm candelabra frame embellished with dangling crystals. This light fixture delivers cozy, warm light while displaying a vintage yet modern appeal and a chic style all at the same time. Although it is dynamic in appearance, it still looks easy on the eyes with its elegant profile.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful chrome finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a one year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.