
Agassiz LED Chandelier With Polished Nickel Finish
Mfr # 1218P40-613
Zoro # G612669166
product price: $722.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Up Chandelier
Lamp Quantity
1
Housing Finish
Polished Nickel
Lamp Type
Integrated LED
Energy Star Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1218P40-613
Zoro #
G612669166
UPC #
695320105247
Country of Origin
China
Dimensions
Length
18.5 in
Diameter
40 in
Details
Fixture Type
Up Chandelier
Lamp Quantity
1
Housing Finish
Polished Nickel
Lamp Type
Integrated LED
Energy Star Compliant
No
Mounting
Cable
Fixture Wattage
84 W
Finish
Polished Nickel
Voltage
120V
Material
Metal
Color
Polished Nickel
Lumens
4368
Installation Location
Indoor
Description
The Agassiz 40 inch LED Chandelier displays sculptural artistry and minimalism at the same time. Suspending from a polished nickel canopy is a 40 inch wide ring of the same finish topped with stylish clear crystal spires. Integrated LED chips make this transitional up chandelier shine a soft glow over your living space.
- •Lighting is jewelry for the home, and there is the perfect piece for every room. This fixture is done in a beautiful polished nickel finish which could be the missing piece to lighten up and fall in love with your space all over again.
- •Feel confident with your purchase and rest assured. This fixture comes with a three year warranty against manufacturers defects to give you peace of mind that your product will be in perfect condition.
- •Includes Assembly Instructions and Hardware.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.