
Alethia 1 Light Down Mini Pendant With Black Finish
Mfr # 9942P7-1-101
Zoro # G012669483
product price: $52.19
/eaKey Features
Color
Black
Length
7 in
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9942P7-1-101
Zoro #
G012669483
UPC #
695320041828
Country of Origin
China
Dimensions
Height
16 in
Length
7 in
Width
7 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Contemporary
Collection Name
Alethia
Chandelier/ Pendant Type
Down Mini Pendant
Number of Light Bulbs Required
1
Finish
Black
Description
Choose the Alethia 1 Light Black Mini Pendant to illuminate a space with an edgy glow. Displaying a mixed-material construction, this metal and crystal light fixture can inject a contemporary punch to wherever it is placed. Suspend one in the powder room, a pair over the kitchen island, or a trio at different lengths to a dull corner or a characterless hallway.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.