
Alethia 1 Light Down Pendant With Black Finish
Mfr # 9942P10-1-101-A
Zoro # G012669322
product price: $104.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
10 in
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9942P10-1-101-A
Zoro #
G012669322
UPC #
695320041781
Country of Origin
China
Dimensions
Height
11 in
Length
10 in
Width
10 in
Details
Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Contemporary
Collection Name
Alethia
Chandelier/ Pendant Type
Down Pendant
Number of Light Bulbs Required
1
Finish
Black
Description
Like metal? And crystal? You don't have to choose one or the other this time. The Alethia 10 inch Single Bulb Down Pendant offers a design versatility that can refresh the look of many spaces. It is designed with a metal openwork shade in black adorned with faceted clear crystals that help diffuse a soft glow. This light source will fit just about any room and can enhance the ambiance in many different interior design schemes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.