Zoro Homepage

Alethia 1 Light Down Pendant With Black Finish

  • Mfr # 9942P10-1-101-D

  • Zoro # G112669666


product price: $126.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
10 in
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9942P10-1-101-D
Zoro #
G112669666
UPC #
695320041811
Country of Origin
China

Dimensions

Height
16 in
Length
10 in
Width
10 in

Details

Color
Black
Housing Finish
Black
Lamp Type
Incandescent
Mounting
Cable
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Contemporary
Collection Name
Alethia
Chandelier/ Pendant Type
Down Pendant
Number of Light Bulbs Required
1
Finish
Black

Description

The Alethia 1 Light Geometric Black Pendant measures 10 inches in diameter and 14 inches in height. It features an open metalwork shade in a geometric shape. Adorned with clear crystal bars, this lighting option can bring some coziness into a stark modern space. This light source can be used in the dining room, kitchen, living room, or bathroom. Feel free to bring it into your laundry room, if you wish, for a stylish flair in a gloomy chore room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.